Beli konektor rj 45 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    51%
    Mulai

    Rp969.900

    3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)
    Deskripsi:
    High performance RJ45 plug for single wire and stranded wire. To prevent the latch part from breaking, the U-shape is adopted. There are few parts and good construction is possible. For plug processing of LAN cable.
    atribut:
    • Type: Category 5e
    • Compatible Cable: UTP cable (AWG24) single wire / twisted wire
    • Number of boxes: 100
  2. Pro'sKit Mini Lan Cable Tester
    Mulai

    Rp339.900

    Pro'sKit Mini Lan Cable Tester
    Deskripsi:
    For testing RJ45/RJ11/RJ12/BNC Cable- Tests RJ45 TIA568A/B (AT&T 258A), 10 Base-T, Token ring, RJ-11/ RJ-12 USOC and Coaxial BNC cable.- Automatically check cable for continuity, short, open and crossed wire pairs.- Coaxial cable port indentifies cable conditions including shorts, shield opens and center conductor breaks.- Main unit and remote allow one person testing.
  3. BELDEN Plugs (Connector)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp209.900

    BELDEN Plugs (Connector)
    atribut:
    • Connector: RJ45
  4. Vention Kabel LAN Cat.5e RJ45 UTP Ethernet Network Patch
    Mulai

    Rp1.599.900

    Vention Kabel LAN Cat.5e RJ45 UTP Ethernet Network Patch
    atribut:
    • Length (m): 305
    • Connector: RJ45 8P8C, Gold Plated Contact Pins, HQ PVC Molded Boots
    • Jacket Shell: PVC Environmental Material
    • Host Standard (MHz): 250
    • Conductor Material: 24AWG, 99.99% Pure Copper Cat.5e
    • Wire Structure: Unshielded Twisted Pair
    • Color Cat.5e: Gray
    • Insulator: High-Density Polyethylene HDPE
    • Shield: UTP, Gold-plated Phosphor Bronze
  5. PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Mulai

    Rp1.299.900

    PROLiNK UTP LAN Cable 305m (Kabel LAN)
    Deskripsi:
    CONSTRUCTION - Pairs : 2 Insulated conductors twisted together - Printing : Each meter printed with sequential length counter - Jacket Nominal Wall Thickness : 0.7±0.01mm - Insulation Nominal Wall Thickness : 0.2mm ELECTRICAL PROPERTIES - Characteristic Impedance : 1. 64kHz: 125Ω±20% 2. 1to250MHz: 100Ω±15% - Conductor Resistance : MAX 18Ω/100m at 20°C - Insulation Resistance : MIN 150MΩ/KM - Mutual Capacitance : MAX 5600pf/100M - Resistance Unbalance : MAX 5% - Resistance Unbalance : MAX 300pf/100M COLOUR CODE Pair No : Colour A : White-Blue Stripe and Blue B : White-Orange Stripe and Orange C : White-Green Stripe and Green D : White-Brown Stripe and Brown MECHANICAL PROPERTIES - Operating Temperature : 75°C
    atribut:
    • Conductor: 23 AWG (4 pair)
    • Conductor Diameter (mm): 0.51±0.01
    • Insulation: High Density Polyethylene
    • Insulation Diameter (mm): 0.93±0.02
    • Cable Diameter (mm): 5.1±0.15
  6. EZREN Crimping Tool (Tang Crimping)
    Mulai

    Rp58.900

    EZREN Crimping Tool (Tang Crimping)
    Deskripsi:
    Ezren EZ-48B Tang Clamp Terminal Skun Crimping Tool Pliers AWGTang Press Ezren EZ-48B terbuat dari bahan berkualitas dan kuat.Mudah digunakan dan nyaman dipakai untuk crimping skun.Hasil crimping skun kuat dan berkualitas.Tang Press Ferrules Manual Ezren EZ-48B merupakan alat yang dapat digunakan untuk mengepress atau crimping kabel skun ferrules
    atribut:
    • Color: Blue
  7. BELDEN Kabel UTP (Kabel LAN)
    Mulai

    Rp2.799.900

    BELDEN Kabel UTP (Kabel LAN)
    atribut:
    • No. of Pairs: 4
    • Standardization: TIA568C.2
  8. Ohm Electric Modular plug RJ45Y
    Mulai

    Rp85.900

    Ohm Electric Modular plug RJ45Y
    Deskripsi:
    RJ45 modular plug for LAN cable RJ45 modular plug for UTP / stranded wire High spec plug with gold-plated contacts
  9. KLEIN TOOLS Voice & Data Jack Accessories (Konektor RJ45)
    Mulai

    Rp379.900

  10. HORIC Antenna Mixer/Splitter
    Mulai

    Rp209.900

    HORIC Antenna Mixer/Splitter
    Deskripsi:
    Compatible with BS/CS/terrestrial digital/UHF/VHF! Can also be used as a mixer. Efficiently demultiplexes satellite waves (BS/CS) and terrestrial waves (UHF/VHF). It is a single demultiplexer. Please use it by connecting a commercially available or existing cable.
    atribut:
    • Color: Black
    • AS ONE Part Number: 64-6229-63
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Output Frequency (Hz): U/V output terminal 47-862 (MHz) + BS/CS output terminal 950-3224 (MHz)
    • Input Frequency (MHz): 47 to 3224
  11. RS PRO RS PRO 1 Port RJ45 Connector Cat6
    Mulai

    Rp449.900

    RS PRO RS PRO 1 Port RJ45 Connector Cat6
    Deskripsi:
    RS Pro Cat6 RJ45, Metal M3 Feed Through Connector, Black RS Pro's feed through data connector range offers a wide range of robust, high-quality connectors ideal for use in 1U XLR sized rack mount panels. A wide selection of connector types and common cabling for front and rear connections allows for simple custom I/O configurations. RS PRO metal feed-through data connectors are quick and easy to assemble and have a low profile back which allows them to be panel mounted in a variety of applications requiring minimal space. Features and Benefits High quality, rugged design Fits standard XLR 24mm cut-out panels Quick and easy installation with no soldering or punch-down terminations Compatible with standard cables for each connector style Connectors can be front or rear mounted Low back profile makes them ideal for applications with minimal space Applications Cat6 RJ45 feed-through connectors are ideal for industrial and entertainment applications requiring LAN Ethernet connectivity through a 1U rack panel. This connector is mountable to a 24mm cutout panel, allowing for easy connection of a variety of audio-video data interface devices. Cat6 RJ45 connectors are primarily used to connect devices such as: Laptop PC Network Hub Frequently Asked Questions What size XLR panel rack is it? This connector is suitable for use in XLR panel racks with a 24mm cutout. What size screws do I need? This connector requires M3 screws. Why choose RS PRO? RS PRO is a brand name made by the manufacturer, bringing you a wide range of high-quality, great value products giving you more choice. Trusted by engineers around the world, all RS PRO products are rigorously tested to demanding industry standards, ensuring RS PRO's outstanding quality.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  12. TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Rating:
    100% of 100
    (5)
    Mulai

    Rp339.900

    TEKIRO Crimping Pliers 3in1 (Tang Crimping)
    Deskripsi:
    TEKIRO TANG CRIMPING 3 IN 1 memiliki beberapa fungsi yaitu memotong kabel mengelupas dan meng-crimping kabel. Tang ini biasa disebut juga dengan tang potong kabel atau tang potong kawatFungsi : memotong kabel, mengelupas kulit kabel dan meng-crimping kabel.Material : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
    • Size: 3 IN 1
    • Dimension 1 (mm): 185
    • Dimension 2 (mm): 52
    • Dimension 3 (mm): 34
  13. ABB Box Penghubung Pasang Permukaan (Kotak Sambung Listrik)
    Mulai

    Rp34.900

    ABB Box Penghubung Pasang Permukaan (Kotak Sambung Listrik)
    Deskripsi:
    IP44-IP55-IP65 junction boxes in thermoplastic materialCABLE HOLDER PITCH PG.9;CABLE HOLDER PITCH PG.9
Daftar Harga konektor rj 45 Terbaru November 2026
3M Cat5E / Cat6 RJ45 Modular Plug (Kepala Kabel LAN)Rp969.900
Pro'sKit Mini Lan Cable TesterRp339.900
BELDEN Plugs (Connector)Rp209.900
Vention Kabel LAN Cat.5e RJ45 UTP Ethernet Network PatchRp1.599.900
tp-link JeatStream Unmanaged Switch Rack-Mountable (Pembagi Jaringan LAN)Rp589.900
PROLiNK UTP LAN Cable 305m (Kabel LAN)Rp1.299.900
EZREN Crimping Tool (Tang Crimping)Rp58.900
BELDEN Kabel UTP (Kabel LAN)Rp2.799.900
Ohm Electric Modular plug RJ45YRp85.900
KLEIN TOOLS Voice & Data Jack Accessories (Konektor RJ45)Rp379.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)